Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-18

Item.#
08291832
Mfr.#
P-TWBN-18
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
1.6
Maximum Diameter (phi mm)
18
Wire Diameter (phi mm)
1.8
Weight (g)
10
Application
Optimum fastening bands for general hose pipe factories.
Tightening Range D (mm)
14
Minimum Diameter (phi mm)
14
Screw
M5x30
Finishing Material
S42C Uniqlo over rhodium plated