Buy more than* S$200* and get FREE SHIPPING

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-22

Item.#
08291841
Mfr.#
P-TWBN-22
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw
M5x30
Finishing Material
S42CUNIQLOoverrhodiumplated
TRUSCO Part Number
252-6689
Maximum Diameter (phi mm)
22
Wire Diameter (phi mm)
1.8
Weight (g)
11
Thickness (mm)
1.8
Tightening Range D (mm)
18
Minimum Diameter (phi mm)
18
Purpose
For fastening band of general hose pipe fitting in plant, etc.