Buy more than* S$200* and get FREE SHIPPING

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-33

Item.#
08291866
Mfr.#
P-TWBN-33
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
2.0
Tightening Range D (mm)
29
Minimum Diameter (phi mm)
29
Screw
M5x30
Finishing Material
Steel (Trivalent Chromate)
TRUSCO Part Number
252-6701
Maximum Diameter (phi mm)
33
Wire Diameter (phi mm)
2.0
Weight (g)
20
Purpose
For fastening band of general hose pipe fitting in plant, etc.