Buy more than* S$200* and get FREE SHIPPING

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-38

Item.#
08291875
Mfr.#
P-TWBN-38
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
38
Wire Diameter (phi mm)
2.0
Weight (g)
21
Thickness (mm)
2.0
Tightening Range D (mm)
33
Minimum Diameter (phi mm)
33
Screw
M6x38
Finishing Material
Steel (Trivalent Chromate)
TRUSCO Part Number
252-6719
Purpose
For fastening band of general hose pipe fitting in plant, etc.