Buy more than* S$200* and get FREE SHIPPING

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-48

Item.#
08291884
Mfr.#
P-TWBN-48
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Diameter (phi mm)
43
Screw
M6x38
Finishing Material
Steel (Trivalent Chromate)
TRUSCO Part Number
252-6727
Maximum Diameter (phi mm)
48
Wire Diameter (phi mm)
2.0
Weight (g)
23
Thickness (mm)
2.0
Tightening Range D (mm)
43
Purpose
For fastening band of general hose pipe fitting in plant, etc.