Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire Clamp, Finger Screw Type

Wire Clamp, Finger Screw Type P-TWBN-58

Item.#
08291893
Mfr.#
P-TWBN-58
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
2.3
Weight (g)
30
Thickness (mm)
2.3
Tightening Range D (mm)
52
Minimum Diameter (phi mm)
52
Screw
M6x38
Finishing Material
Steel (Trivalent Chromate)
TRUSCO Part Number
252-6735
Maximum Diameter (phi mm)
58
Purpose
For fastening band of general hose pipe fitting in plant, etc.