Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod

Stainless Steel Welding Rod TSS308-205

4.80 (5)
Item.#
08291936
Mfr.#
TSS308-205
Package Qty.
1Box(43PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of stainless steel (18%Cr-8%Ni).
Current Range (A) Downward
45 - 65
JIS Standard
JIS Z3211D308 -16 standard item
Compatible Board Thickness (mm)
3.0 - 5.0
TRUSCO Part Number
256-2006
Vertical and Upwards
40 - 60
Core Diameter (phi)
2
Stick Length (mm)
250
Weight (g)
500
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
It was used for welding a thin stainless steel plate.
4
From Japan
On 2018-03-20 15:46:10
I was even unfamiliar with welding it. It was good
This review is about item#8291954.
Mechanical repair
5
From Japan
On 2018-03-08 15:58:40
I am very satisfied that I can use it as well as the product I used until now without any discomfort.
This review is about item#8291936.
Welding of stainless steel
5
From Japan
On 2017-05-18 16:19:29
It was easy to arc and it was very easy to use. We also made the bead clean.
This review is about item#8291963.
Muffler breakage repair
5
From Japan
On 2015-10-07 15:26:38
It is slender to use for repairing stainless steel muffler, so it was convenient for pinpoint welding. Because the welding rod is soft, it is a cautionary point that it is easy to bend.
This review is about item#08291963.
For a little stainless steel welding
5
From Japan
On 2014-12-07 21:03:07
We are using 100V arc welding. As a result of buying it at various home centers and using it, the product of Trasco was the easiest to use for himself, so I purchased it here as well. Afterwards I would appreciate it if I can study the price a little more.
This review is about item#08291963.