Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod

Stainless Steel Welding Rod TSS308-142

5.00 (3)
Item.#
08291954
Mfr.#
TSS308-142
Package Qty.
1Box(28PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of stainless steel (18%Cr-8%Ni).
Weight (g)
200
Vertical and Upwards
10 - 30
Core Diameter (phi)
1.4
Compatible Board Thickness (mm)
1.2 - 3.0
TRUSCO Part Number
256-1981
Current Range (A) Downward
10 - 30
Stick Length (mm)
250
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding of stainless steel
5
From Japan
On 2017-05-18 16:19:29
It was easy to arc and it was very easy to use. We also made the bead clean.
This review is about item#8291963.
Muffler breakage repair
5
From Japan
On 2015-10-07 15:26:38
It is slender to use for repairing stainless steel muffler, so it was convenient for pinpoint welding. Because the welding rod is soft, it is a cautionary point that it is easy to bend.
This review is about item#08291963.
For a little stainless steel welding
5
From Japan
On 2014-12-07 21:03:07
We are using 100V arc welding. As a result of buying it at various home centers and using it, the product of Trasco was the easiest to use for himself, so I purchased it here as well. Afterwards I would appreciate it if I can study the price a little more.
This review is about item#08291963.