Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod

Wedding Rod TSR2-2610

4.00 (2)
Item.#
08291997
Mfr.#
TSR2-2610
Package Qty.
1Box(39PC)
Ship pack of
1
21.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
Color
(Rod end) red
JIS Standard
Z3211D4303 JIS standard product
Compatible Board Thickness (mm)
4.0 to 7.0
TRUSCO Part Number
256-1948
2014 TRUSCO Published Page
2-2537
Core Diameter (phi)
2.6
Stick Length (mm)
350
Weight (g)
1000
Current Range (A)
(TatsuMuko upward) (downward) 60-100 50-90
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Welding of truck bed
5
From Japan
On 2017-10-04 17:54:28
The unit price was also cheap, and there was no particular problem with regard to quality.
This review is about item#8291997.
Mechanical repair
3
From Japan
On 2016-08-17 09:17:21
Because welding beginner I could not weld well yet
This review is about item#8292051.