Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wedding Rod

Wedding Rod TSR2-165

4.33 (3)
Item.#
08292024
Mfr.#
TSR2-165
Package Qty.
1Box(66PC)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
Color
(Rod end) red
JIS Standard
Z3211D4303 JIS standard products
Compatible Board Thickness (mm)
2.0 to 4.0
TRUSCO Part Number
256-1891
2014 TRUSCO Published Page
2-2537
Core Diameter (phi)
1.6
Stick Length (mm)
250
Weight (g)
500
Current Range (A)
(Downward-upward-TatsuMuko) 20-50
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of heavy equipment
5
From Japan
On 2017-12-16 19:19:34
Purchased because inventory items seemed to be damp due to heavy rain in the summer. Especially it did not change, but because it is a trussy item, it seems like flight of fire is good.
This review is about item#8292006.
Welding of truck bed
5
From Japan
On 2017-10-04 17:54:28
The unit price was also cheap, and there was no particular problem with regard to quality.
This review is about item#8291997.
Mechanical repair
3
From Japan
On 2016-08-17 09:17:21
Because welding beginner I could not weld well yet
This review is about item#8292051.