Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod

Wedding Rod TSR2-2020

3.00 (1)
Item.#
08292042
Mfr.#
TSR2-2020
Package Qty.
1Box(198PC)
Ship pack of
1
45.97 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
For thin to middle thickness high efficiency welfing. For welding general structures buildings, vehicles using mild steel, light steel framework, etc.
Color
(Rod end) red
JIS Standard
Z3211D4303 JIS standard products
Compatible Board Thickness (mm)
3.0 to 5.0
TRUSCO Part Number
256-1930
2014 TRUSCO Published Page
2-2537
Core Diameter (phi)
2
Stick Length (mm)
300
Weight (g)
2000
Current Range (A)
(Downward-upward-TatsuMuko) 30-60
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2016-08-17 09:17:21
Could not yet well welding because the welding beginner
This review is about item#8292051.