Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod
  • Wedding Rod
  • Wedding Rod

Wedding Rod TST10-145

4.50 (6)
Item.#
08292076
Mfr.#
TST10-145
Package Qty.
1Box(93PC)
Ship pack of
1
20.08 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin plate, light structure. Welding rod for low voltage welding machine(100V supported). Welding general machine uses soft steel, vehicle, light steel framework, light structure. For sheet iron.
Color
(Rod end) white
JIS Standard
Z3211D4313 JIS standard product
Compatible Board Thickness (mm)
1.2 to 3.0
TRUSCO Part Number
256-1794
Current Range (A) Downward
20 to 45
2014 TRUSCO Published Page
2-2537
Core Diameter (phi)
1.4
Stick Length (mm)
250
Weight (g)
500
Vertical and Upwards
20 to 45
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Metal struts of bike step is broke.
5
From Japan
On 2016-06-07 01:23:54
By easy stages and welding, and succeeded in joining of about 10mm thickness of the metal rod. It was the first time went well. I did not think adhere so strongly. However was the work while dropping striking because adhesion of flux is large.
This review is about item#08292146.
Repair of track
5
From Japan
On 2015-11-01 18:46:29
I use to a variety of welding of the track, but it is what cheaper than the best. You can also use sufficient welding machine for home.
This review is about item#08292076.
Welding operation
2
From Japan
On 2015-08-20 16:28:41
To me difficult to use.
This review is about item#08292085.
Welding w
5
From Japan
On 2015-05-25 22:22:38
So cheap you can use Bambang.
This review is about item#08292146.
Small welding
5
From Japan
On 2014-10-16 17:40:01
We chose at a price, but the arc easy, is also located very happy sustainability.
100V low voltage welding machine
5
From Japan
On 2013-06-07 07:08:51
100V welder downward welding general mild steel 4mm used in thickness. Arc stability, penetration look good, bead is also beautiful.
This review is about item#08292173.