Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wedding Rod
  • Wedding Rod
  • Wedding Rod

Wedding Rod TST10-162

4.57 (7)
Item.#
08292085
Mfr.#
TST10-162
Package Qty.
1Box(30PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin plate, light structure. Welding rod for low voltage welding machine(100V supported). Welding general machine uses soft steel, vehicle, light steel framework, light structure. For sheet iron.
Color
(Rod end) white
Current Range (A) Downward
20 to 50
JIS Standard
Z3211D4313 JIS standard product
Compatible Board Thickness (mm)
2.0 to 4.0
TRUSCO Part Number
256-1808
2014 TRUSCO Published Page
2-2537
Vertical and Upwards
20 to 50
Core Diameter (phi)
1.6
Stick Length (mm)
250
Weight (g)
200
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Substitution of Suzukid
5
From Japan
On 2017-06-05 22:24:16
I am using a tin-lead low voltage welding machine RED-GO, but there was a problem in terms of cost that it could not be welded successfully except for genuine welding rods. This product was for low voltage other than genuine, and cheap and jumped. Welding feels better than genuine. There is no problem with smell.
This review is about item#8292103.
The metal post of the bike step broke.
5
From Japan
On 2016-06-07 01:23:54
I welded the holidays and succeeded in joining metal rods about 10 mm thick. It was the first time, but it went well. I did not think that I would bond this strongly. However, because there was a lot of flux adhesion, it was work while knocking down.
This review is about item#08292146.
Track repair
5
From Japan
On 2015-11-01 18:46:29
I use it for various welding of trucks, but the cheapest one is the best. It can be used well with home welding machines.
This review is about item#08292076.
Welding operation
2
From Japan
On 2015-08-20 16:28:41
It is hard to use for me.
This review is about item#08292085.
Welding w
5
From Japan
On 2015-05-25 22:22:38
Because it is cheap you can use Bang Bang.
This review is about item#08292146.
Small article welding
5
From Japan
On 2014-10-16 17:40:01
I chose by the price, but it is easy to arc, it is sustainable and I am very satisfied.
100 V low voltage welding machine
5
From Japan
On 2013-06-07 07:08:51
100 V welding machine downward welding general mild steel material 4 mm thick used. Arc stability, penetration good, bead is also beautiful.
This review is about item#08292173.