Buy more than* S$200* and get FREE SHIPPING

  • Wedding Rod
  • Wedding Rod
  • Wedding Rod

Wedding Rod TST10-142

4.57 (7)
Item.#
08292146
Mfr.#
TST10-142
Package Qty.
1Box(36PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding of thin plate, light structure. Welding rod for low voltage welding machine(100V supported). Welding general machine uses soft steel, vehicle, light steel framework, light structure. For sheet iron.
Color
(Rod end) white
TRUSCO Part Number
256-1786
Current Range (A) Downward
20 to 45
JIS Standard
Z3211D4313 JIS standard product
Compatible Board Thickness (mm)
1.2 to 3.0
2014 TRUSCO Published Page
2-2537
Weight (g)
200
Vertical and Upwards
20 to 45
Core Diameter (phi)
1.4
Stick Length (mm)
250