Buy more than* S$200* and get FREE SHIPPING

  • Ground Clamp

Ground Clamp TEC-300G

Item.#
08292182
Mfr.#
TEC-300G
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2541
Clip Ability (mm)
50
Compatible Electric Wire (mm2)
38-50
Overall Length (mm)
135
Electric Wire Connection
Screwed
Welding Current (A)
200-300
Weight (g)
650
TRUSCO Part Number
256-2090