Buy more than* S$200* and get FREE SHIPPING

  • Ground Clamp

Ground Clamp TEC-500G

Item.#
08292191
Mfr.#
TEC-500G
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2541
TRUSCO Part Number
256-2103
Welding Current (A)
500-800
Weight (g)
1120
Electric Wire Connection
Screwed
Clip Ability (mm)
70
Compatible Electric Wire (mm2)
60-80
Overall Length (mm)
175