Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Earth Clipper

Earth Clipper TEC-300

Item.#
08292207
Mfr.#
TEC-300
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clip Ability (mm)
30
Welding Current (A)
100-300
Type
Grip
Overall Length (mm)
205
Electric Wire Connection
Screwed
Compatible Electric Wire (mm2)
22-50
Weight (g)
495