Buy more than* S$200* and get FREE SHIPPING

  • Earth Clip, No Rubber, 300A

Earth Clip, No Rubber, 300A TEC-300A

Item.#
08292216
Mfr.#
TEC-300A
Package Qty.
1PC
Ship pack of
1
32.95 SGD
ADD TO CART
Shipped after 2017-06-27
Now we ship to...
...see all
Item Feature
Clip Ability (mm)
25
Welding Current (A)
100-300
Type
Without grip
Overall Length (mm)
140
Electric Wire Connection
Screwed
Compatible Electric Wire (mm2)
22-50
Weight (g)
370