Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Welding Rod Dissimilar
  • Stainless Steel Welding Rod Dissimilar
  • Stainless Steel Welding Rod Dissimilar

Stainless Steel Welding Rod Dissimilar TSS309-325

4.67 (3)
Item.#
08292243
Mfr.#
TSS309-325
Package Qty.
1Pack(11PC)
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z 3211D309-16
2014 TRUSCO Published Page
2-2538
Core Wire Diameters (mm)
3.2
Current Range (A) Downward
70 to 120
Compatible Board Thickness (mm)
5.0 to 8.0
Weight (g)
500
TRUSCO Part Number
272-3450
Vertical and Upwards
65 to 105
Stick Length (mm)
350
Purpose
Welding stainless steel(22%Cr-12%Ni), stainles steel and carbon steel or low alloy steel dissimilar metal welding.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
welding
4
From Japan
On 2016-04-07 22:36:21
I do not mind saying good, but the stick is expensive.
This review is about item#08292234.
Welding of stainless steel and steel
5
From Japan
On 2015-11-18 19:56:01
The matching between stainless steel and steel is the best, it will be a very beautiful finish.
This review is about item#08292243.
Repair of mechanical parts
5
From Japan
On 2014-10-08 23:33:48
Although it is possible to weld stainless steel and S45C material (even for low carbon steel), cracks may be generated in the bead portion, but when welded again, cracks do not occur with high probability. It seems that slag releasability is good, welding of castings is also possible.
This review is about item#08292234.