Buy more than* S$200* and get FREE SHIPPING

  • Casting Electrode

Casting Electrode TSC1-264

4.00 (5)
Item.#
08292261
Mfr.#
TSC1-264
Package Qty.
1Pack(4PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Wire Diameters (mm)
2.6
Stick Length (mm)
300
Current Range (A) Downward
50 - 80
Weight (g)
About 78
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Cast crack crack weld first aid
3
From Japan
On 2017-07-13 15:20:05
Since it can not be heated so much, the nest is easy to make and I was feeling that I was raising the welding strength I could work without difficulty for lathe machining
This review is about item#8292261.
Machine maintenance etc.
4
From Japan
On 2016-09-29 17:56:43
The factory maintenance personnel is using it for repair and maintenance of the machine. I am glad if the amount cheaper a little more ...
This review is about item#8292252.
Flange
4
From Japan
On 2016-05-06 15:34:47
It is saved because we do not get too much on us We think that it will be a little cheaper if we say difficulty.
This review is about item#08292261.
For repair processing
4
From Japan
On 2015-03-30 19:18:10
I wanted a little more quantity, but I think it is a good product.
This review is about item#08292261.
Repair of foundry machine
5
From Japan
On 2015-02-13 19:23:41
Because this type of welding rods are humid enemies, we can buy the necessary amount in monetary terms as long as we are not a heavy user.
This review is about item#08292252.