Buy more than* S$200* and get FREE SHIPPING

  • Electrode Holder 300A

Electrode Holder 300A TEH-300

Item.#
08292277
Mfr.#
TEH-300
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Connection
Screwed
Welding Current (A)
100-300
Weight (g)
420
Operating Rod Diameter (mm)
1.6 - 6.0
Compatible Electric Wire (mm2)
22-50
Overall Length (mm)
225