Buy more than* S$200* and get FREE SHIPPING

  • Holder 500A

Holder 500A TEH-500

Item.#
08292286
Mfr.#
TEH-500
Package Qty.
1PC
Ship pack of
1
53.03 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2541
Operating Rod Diameter (mm)
6.0 to 10.0
Compatible Electric Wire (mm2)
60-80
Overall Length (mm)
255
Application
To clamp welding rod
Electric Wire Connection
Screwed
Welding Current (A)
400-500
Weight (g)
610
TRUSCO Part Number
256-2065