Buy more than* S$200* and get FREE SHIPPING

  • Welder Cable Joint

Welder Cable Joint TWC-22J

2.67 (3)
Item.#
08292304
Mfr.#
TWC-22J
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection
Cable + welder
Compatible Electric Wire (mm2)
22
Length (mm)
235
Welding Current (A)
100 - 200
Weight (g)
210
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Electric welding
2
From Japan
On 2017-08-23 03:05:37
Other people have also written, but the hole did not come in small. I bought it for the first time, but it did not match the Denyo welding machine. I would like to explain the size of the crimp terminal in the explanation. When choosing parts for automobiles, we are planning to place orders for products by choosing models etc. However, if you can incorporate that system for welding machines, it will be very helpful to beginners.
This review is about item#37288727.
Welding machine
1
From Japan
On 2015-10-27 18:13:37
The terminal hole is small
This review is about item#08292304.
Connection
5
From Japan
On 2015-04-04 17:03:14
usually
This review is about item#37288727.