Buy more than* S$200* and get FREE SHIPPING

  • Welder Catch 300A

Welder Catch 300A TWC-300

5.00 (2)
Item.#
08292313
Mfr.#
TWC-300
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For connecting cable to medium/ large welding machine
Weight (g)
125
TRUSCO Part Number
256-2138
Welding Current (A)
100-300
Overall Length (mm)
85
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Welding machine, parts to be repaired
5
From Japan
On 2014-02-12 16:07:58
It is a very good product, easy to use.
This review is about item#08292313.
Remove cable from Welder
5
From Japan
On 2013-11-14 17:14:52
It is better to use the welder catch than to welder the cable from the welder using a cable joint, because the welder side is short, it does not get in the way with the cable removed.
This review is about item#08292313.