Buy more than* S$200* and get FREE SHIPPING

  • Cable Joint 300A

Cable Joint 300A TKJ-300

4.50 (6)
Item.#
08292347
Mfr.#
TKJ-300
Package Qty.
1PC
Ship pack of
1
27.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Connection wires from the weldeing machine and welding machine holder
Welding Current (A)
100-300
Weight (g)
335
TRUSCO Part Number
256-2111
Electric Wire Connection
Screw stopper
Compatible Electric Wire (mm2)
22-50
Overall Length (mm)
220
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
During the welding operation
5
From Japan
On 2016-12-23 19:08:42
We always used. Tighten, it is convenient to display loosening there.
This review is about item#8292347.
Welding cabtire over connection
3
From Japan
On 2016-10-25 21:10:51
Heavy connection is simple but ~? Price is not a possible high cheaper? It does not matter Vietnam
This review is about item#8292347.
Since outdated
5
From Japan
On 2015-11-17 22:16:51
It was firm but cheap.
This review is about item#08292347.
Used as an extension cable
4
From Japan
On 2015-04-05 13:36:16
Was easy to use because the meet also with other manufacturers of the product
This review is about item#08292347.
welding
5
From Japan
On 2014-11-24 15:10:23
Are you satisfied with the percentage of the price I think that does not change even quality
This review is about item#08292347.
Desorption extension of cable
5
From Japan
On 2013-11-14 17:06:16
Desorption of the extension and Welder of the cable is now very quickly can be.
This review is about item#08292347.