Buy more than* S$200* and get FREE SHIPPING

  • Spark Lighters for Welding

Spark Lighters for Welding TWP-SL

5.00 (4)
Item.#
08292383
Mfr.#
TWP-SL
Package Qty.
1PC
Ship pack of
1
12.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
70
TRUSCO Part Number
256-2162
Overall Length (mm)
185
Specification
1 Spark lighter stone equipped(TWC-SLC)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gas cutting, and then used during the welding process.
5
From Japan
On 2016-12-01 17:57:43
Very light, durable and reliable ignition attractive. The get to deliver reliably even in small will lead to above all of trust. Thank you very much.
This review is about item#8292383.
During the ignition of the gas cutting
5
From Japan
On 2016-10-20 20:49:51
Since I bought a high writer did not stick in people misfire many, I bought this product. And ignition in the infallible but cheap.
This review is about item#8292383.
Gas ignition
5
From Japan
On 2015-05-20 17:59:11
Easy to wear less likely to cause the ignition failure since the structure so that the gas is collected in the dish of the tip on simple.
This review is about item#08292383.
Ba - Na - ignition
5
From Japan
On 2015-04-20 17:12:46
So far, which I was using a pistol-type spa - was replaced Tamegai no longer click. Maybe you think that unbreakable made simple for.
This review is about item#08292383.