Buy more than* S$200* and get FREE SHIPPING

  • Two-way Switch

Two-way Switch TWP-KH

4.00 (3)
Item.#
08292392
Mfr.#
TWP-KH
Package Qty.
1PC
Ship pack of
1
8.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
175
TRUSCO Part Number
256-2154
Overall Length (mm)
130
Specification
10.2mm squareuare for acetylene, 8.2mm squareuare for enzymes
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Honda snowplow for 1390i gear oil exchange
4
From Japan
On 2017-06-07 19:20:31
Honda snow remover HSM 1390i I am using it to remove the bolt for replacing the gear oil. There is a fear of losing it as other tools, but it is safe to use this. It is easy enough for me to use.
This review is about item#8292392.
For welding machines used at work
5
From Japan
On 2017-04-05 18:51:06
Since it is a maker item it has no problem! It is firm making!
This review is about item#8292392.
Opening and closing of oxygen cylinder
3
From Japan
On 2013-08-07 16:33:14
Especially no rattling, hold the square securely. I think that it is a good price for the price. Speaking of greed, it is still better to have a wrench of the Kanto ceremony.
This review is about item#08292392.