Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cabtyre Cable

Cabtyre Cable TWC-225KE

Item.#
08292401
Mfr.#
TWC-225KE
Package Qty.
1Set
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2539
Using Electric Wire
WCT 22mm2
Compatible Electric Wire (mm2)
22
Weight (kg)
2.1
Material
Conductor section: copper wire coating: leads for natural rubber
Purpose
Arc welder secondary cable.
Compatible Current (A)
100 to 170
Cable Length (m)
5
TRUSCO Part Number
273-1096
Specification
Cabtyre cable 2nd siding line (with joint ground clip). Cable joint(TKJ-300 male)