Buy more than* S$200* and get FREE SHIPPING

  • Cabtyre Cable

Cabtyre Cable TWC-2210KE

Item.#
08292417
Mfr.#
TWC-2210KE
Package Qty.
1Set
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2539
TRUSCO Part Number
273-1100
Using Electric Wire
WCT 22mm2
Compatible Electric Wire (mm2)
22
Material
Conductor: Copper Wire Film: leads for natural rubber
Weight (kg)
3.6
Purpose
Arc welder secondary cable.
Compatible Current (A)
100 to 170
Cable Length (m)
10
Specification
Cabtyre cable 2nd siding line (with joint ground clip). Cable joint(TKJ-300 male)