Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cabtyre Cable

Cabtyre Cable TWC-2210KH

5.00 (1)
Item.#
08292426
Mfr.#
TWC-2210KH
Package Qty.
1Set
Ship pack of
1
249.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Arc welder secondary cable.
Compatible Current (A)
100 to 170
Weight (kg)
3.6
Specification
Cabtyre cable 2nd siding line (with joint and ground clip). Cable joint (TKJ-300 male)
2014 TRUSCO Published Page
2-2539
Compatible Electric Wire (mm2)
22
TRUSCO Part Number
273-1061
Material
Conductor section: copper wire coating: leads for natural rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the factory, it is used for repair welding work.
5
From Japan
On 2014-11-13 10:54:57
Until now, I was using a thicker cable than necessary. Although it was heavy and it was hard to carry, the working efficiency was improved with the proper cable purchased this time.
This review is about item#08292426.