Buy more than* S$200* and get FREE SHIPPING

  • Connection Cable

Connection Cable TWC-225

5.00 (1)
Item.#
08292593
Mfr.#
TWC-225
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
80% Intermittence
135
Cable Specification - Thickness (mm2)
WCT-22
Cable Length (m)
5
Length (m)
5
Weight (kg)
1.6
TRUSCO Part Number
256-1646
Purpose
As a cable for secondary side connection of welding machine., As a cable for secondary side connection of welding machine.
Caution
As a cable for secondary side connection of welding machine., As a cable for secondary side connection of welding machine.
50% Intermittence A
171
Allowable Current (A)
121
2015 Trusco Published Pages
3 1502
2014 TRUSCO Published Page
2-2540
Material (coating)
Conductor for natural rubber
Material (conductor)
Copper wire
Specification
WCT22mm2. With round terminal. Connector cable secondary side for welder.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-01-14 17:57:19
Though what used to be used conventionally deteriorated and hardened, it was hard to handle the cables, but the workability improved very much after the replacement. Flexibility and smooth handling.
This review is about item#08292584.