Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding

Polycarbonate Hard Coat for Welding PC-10

1.00 (1)
Item.#
08292654
Mfr.#
PC-10
Package Qty.
1Box(20Sheet)
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
50x105
Weight (g)
16.1
Finishing Material
Polycarbonate hard coating
Application
Arc welding
2014 TRUSCO Published Page
2-2585
Degree of Shading
#10
Abstract
Box input
TRUSCO Part Number
284-7507
Purpose
Arc welding
Specification
JIS shading polycarbonate hard coat plates. JIS T8141 standard products
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steel welding
1
From Japan
On 2016-12-06 23:12:41
The color is yellow. Plastic. Good I do not know. Or high meaning is.
This review is about item#8292706.