Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding

Polycarbonate Hard Coat for Welding PC-9

1.00 (1)
Item.#
08292663
Mfr.#
PC-9
Package Qty.
1Box(20Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
50x105
2014 TRUSCO Published Page
2-2585
Weight (g)
16.1
Finishing Material
Polycarbonate hard coating
Application
Arc welding
Purpose
Arc welding
Degree of Shading
#9
Abstract
Box input
TRUSCO Part Number
284-7493
Specification
JIS shading polycarbonate hard coat plates. JIS T8141 standard products
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steel welding
1
From Japan
On 2016-12-06 23:12:41
The color is yellow. Made of plastic. I do not understand the goodness. Is there a high meaning?
This review is about item#8292706.