Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding

Polycarbonate Hard Coat for Welding P-PC-10

1.00 (1)
Item.#
08292672
Mfr.#
P-PC-10
Package Qty.
1Pack(2Sheet)
Ship pack of
1
15.75 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
50x105
Degree of Shading
#10
Abstract
With pack
TRUSCO Part Number
284-7523
Specification
JIS shading polycarbonate hard coat plates JIS T8141 standard products
Purpose
Arc welding
Weight (g)
20
Finishing Material
Porika hard coat
Application
Arc welding
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steel welding
1
From Japan
On 2016-12-06 23:12:41
The color is yellow. Made of plastic. I do not understand the goodness. Is there a high meaning?
This review is about item#8292706.