Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding
  • Polycarbonate Hard Coat for Welding

Polycarbonate Hard Coat for Welding PC-11

1.00 (1)
Item.#
08292697
Mfr.#
PC-11
Package Qty.
1Box(20Sheet)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
50x105
Degree of Shading
#11
Abstract
Box input
TRUSCO Part Number
228-2810
Specification
JIS shading polycarbonate hard coat plates. JIS T8141 standard products
2014 TRUSCO Published Page
2-2585
Weight (g)
15.1
Finishing Material
Polycarbonate hard coating
Purpose
Arc welding
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steel welding
1
From Japan
On 2016-12-06 23:12:41
The color is yellow. Made of plastic. I do not understand the goodness. Is there a high meaning?
This review is about item#8292706.