Buy more than* S$200* and get FREE SHIPPING

  • Polycarbonate Hard Coat for Welding

Polycarbonate Hard Coat for Welding P-PC-11

1.00 (1)
Item.#
08292706
Mfr.#
P-PC-11
Package Qty.
1Pack(2Sheet)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension / Size (mm)
50x105
Weight (g)
15.1
Finishing Material
Polycarbonate hard coating
Specification
JIS shading polycarbonate hard coat plates JIS T8141 standard products
Degree of Shading
#11
Abstract
Packs included
Application
Arc welding
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Steel welding
1
From Japan
On 2016-12-06 23:12:41
The color is yellow. Made of plastic. I do not understand the goodness. Is there a high meaning?
This review is about item#8292706.