Buy more than* S$200* and get FREE SHIPPING

  • Hand Held Mask for Welding

Hand Held Mask for Welding HS

Item.#
08292715
Mfr.#
HS
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Optional shading glass (1 sheet) is used by putting in from both sides Requires 2 sheets of optional glass to be used together.
Compatible Plate
105x50 mm (sold seperately)
Weight (g)
500
TRUSCO Part Number
228-2771
Purpose
For arc welding work
Facepiece Dimension (Width x Length)(mm)
221x315
Material
(Face piece) A hard fiber (vulcanized fiber), a plastic (stock part) (P. P.)