Buy more than* S$200* and get FREE SHIPPING

  • For Welding Color Glass 2 Pieces
  • For Welding Color Glass 2 Pieces
  • For Welding Color Glass 2 Pieces

For Welding Color Glass 2 Pieces P-GC-10

2.00 (4)
Item.#
08292733
Mfr.#
P-GC-10
Package Qty.
1Pack(2Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Arc welding
Degree of Shading
#10
Compatible Models
HS, TPW-T, TPW-K
Mass (g/pack)
83
Abstract
With pack
Finishing Material
Glass
Dimensions (Vetical x Horizontal x Thickness) (mm)
80x140x10
TRUSCO Part Number
284-7116
Dimensions (Vetical x Horizontal) (mm)
50x105
Thickness (mm)
3.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Argon welding
1
From Japan
On 2017-06-19 06:25:34
It is hard to see! I bought various color glasses 10 # and tried it, but this is no good,
This review is about item#8292733.
As light shielding glass during welding
1
From Japan
On 2017-02-13 18:35:57
I feel like I'm too bright though it's the same number.
This review is about item#8292751.
welding
5
From Japan
On 2017-01-18 14:40:49
Recently, it has become presbyopia, I use a light shielding glass No. 9 with a pair of expansion plates. I am very saved.
This review is about item#8292751.
welding
1
From Japan
On 2015-11-26 19:21:06
Bad color
This review is about item#08292733.