Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • For Welding Color Glass 2 Pieces

For Welding Color Glass 2 Pieces P-GC-9

2.60 (5)
Item.#
08292751
Mfr.#
P-GC-9
Package Qty.
1Pack(2Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Arc welding
Dimensions (Vetical x Horizontal) (mm)
50x105
Thickness (mm)
3.0
Dimensions (Vetical x Horizontal x Thickness) (mm)
80x140x10
TRUSCO Part Number
284-7124
Finishing Material
Glass
Abstract
With pack
Degree of Shading
#9
Compatible Models
HS, TPW-T, TPW-K
Mass (g/pack)
83
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-04-24 21:28:23
I bought it on schedule to use but it seems not to be used after all. It is still in the tool box.
This review is about item#8292776.
Argon welding
1
From Japan
On 2017-06-19 06:25:34
It is hard to see! I bought various color glasses 10 # and tried it, but this is no good,
This review is about item#8292733.
As light shielding glass during welding
1
From Japan
On 2017-02-13 18:35:57
I feel like I'm too bright though it's the same number.
This review is about item#8292751.
welding
5
From Japan
On 2017-01-18 14:40:49
Recently, it has become presbyopia, I use a light shielding glass No. 9 with a pair of expansion plates. I am very saved.
This review is about item#8292751.
welding
1
From Japan
On 2015-11-26 19:21:06
Bad color
This review is about item#08292733.