Buy more than* S$200* and get FREE SHIPPING

  • Natural Glass for Welding 100 Pieces
  • Natural Glass for Welding 100 Pieces
  • Natural Glass for Welding 100 Pieces

Natural Glass for Welding 100 Pieces GT

Item.#
08292785
Mfr.#
GT
Package Qty.
1Box(100Sheet)
Ship pack of
1
49.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cover lens for shading glass.
Dimensions (Horizontal x Vetical x Thickness) (mm)
105x50x2
Abstract
Boxed
Thickness (mm)
2.0
TRUSCO Part Number
228-2798
Mass (g/pack)
2820
Dimensions (Vetical x Horizontal) (mm)
50x105
Finishing Material
Glass
Compatible Models
HS, TPW-T, TPW-K