Buy more than* S$200* and get FREE SHIPPING

  • Natural Glass Pack for Welding

Natural Glass Pack for Welding P-GT

5.00 (2)
Item.#
08292794
Mfr.#
P-GT
Package Qty.
1Pack(2Sheet)
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Cover lens for shading glass.
Dimensions (Vetical x Horizontal x Thickness) (mm)
80x140x10
Abstract
With pack
Thickness (mm)
2.0
TRUSCO Part Number
228-2836
Mass (g/pack)
66
Dimensions (Vetical x Horizontal) (mm)
50x105
Finishing Material
Glass
Compatible Models
HS, TPW-T, TPW-K
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For protecting the color of the welding surface glass
5
From Japan
On 2016-05-06 22:04:02
I was looking for a product that can be purchased at a low price with the required number of cards, and I found this. The product itself is used without problems, wearing it on the surface of the DIN standard and using it.
This review is about item#08292794.
Avoid sputtering of welding
5
From Japan
On 2015-01-23 22:53:31
Although I am satisfied about this product, I do not need too much number, so I bought this product but I would like to sell PB brand things a little more than 100 units instead of 100 units.
This review is about item#08292794.