Buy more than* S$200* and get FREE SHIPPING

  • Slr-Light Shielding Glass, For Gas WeldingGs-37 W

Slr-Light Shielding Glass, For Gas WeldingGs-37 W GS-37W

4.75 (4)
Item.#
08292821
Mfr.#
GS-37W
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
45
Degree of Shading
#3
Caution
Shading #1.4 is for workers in the vicinity (welding workers use a # 3)
Material (frame)
Polycarbonate
Purpose
Gas welding, gas cutting operation
TRUSCO Part Number
175-0101
Specification
Degree of shading: plastic #3.0 One eye type blackout glasses (for gas welding)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When working outdoors
5
From Japan
On 2016-06-29 00:05:51
For the protection of eyes and eyeglasses from a long time ago. I changed over several times due to aged deterioration such as work injuries, last time, Monotaro brand cheap price once purchased but a similar thing. I can not endure use, such as the color of the glass, fit, and soon, I bought this one again. We plan to subscribe from now on.
This review is about item#08292864.
Gas fusing
5
From Japan
On 2015-09-08 14:35:16
It can be used for a reasonable price. Although I do not know the durability, I use it without trouble in my usual work.
This review is about item#08292821.
Gas welding
5
From Japan
On 2015-03-19 16:06:28
Even though we are using our eyeglasses, it is applied from the top without incongruity and the entire field of vision is covered so workability is good. It is lightweight and does not get tired well.
This review is about item#08292821.
For gas welding
4
From Japan
On 2013-09-27 18:51:39
Performance, price. Is not it a reasonable place? In my case, I use only occasionally, so I think that's enough. I am satisfied.
This review is about item#08292821.