Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Lens Type Protective Eyewear For Gas Operated Welding, GS-70W

Two Lens Type Protective Eyewear For Gas Operated Welding, GS-70W GS-70W

5.00 (2)
Item.#
08292837
Mfr.#
GS-70W
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
The degree of shielding #1.4 is for a peripheral worker (a welding worker uses #3). Do not use it as a light shielding glasses for a laser light. Do not use it for arc welding.
2014 TRUSCO Published Page
2-2587
Material (frame)
Plastic
Degree of Shading
#3.0
Application
Gas welding, gas cutting operation
Purpose
Gas welding work
Material (lens)
Polycarbonate (PC) / hard coat
Weight (g)
37
TRUSCO Part Number
126-3943
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas cutting operation
5
From Japan
On 2015-03-03 16:34:49
This glass is easy to price and it fits the face and it is very nice. It is recommended.
This review is about item#08292837.
Cutting and heating work with gas burner
5
From Japan
On 2014-01-24 13:59:23
Although I did not have reviews yet, I tried buying it, but I like it because the density of the lenses is just fine and it's good for brushing.
This review is about item#08292837.