Buy more than* S$200* and get FREE SHIPPING

  • Green Gloves

Green Gloves GR-T

3.00 (3)
Item.#
08292873
Mfr.#
GR-T
Package Qty.
1Pair
Ship pack of
1
19.08 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For heat resistant work on iron and steel, shipbuilding, press, automobile, mechanical, welding work, incision work.
Overall Length (cm)
22
Size
One Size Fits All
Thickness (mm)
1.2
TRUSCO Part Number
137-2866
Heat-Resistant Temperature (deg C)
About 300
Body Weight (g)
55
Color
Green
Material
50% of an aramid fiber, 50% of a flame-proof fiber
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Replacing the muffler (Atsuatsu)
3
From Japan
On 2014-11-20 11:24:18
I wanted a little more heat resistance, but there is not much heat resistance, even from the price, I feel a bit disappointing. I felt lower heat resistance than two gloves. (Although workability is too bad, two gloves are overlapped)
This review is about item#08292873.
TIG welding
5
From Japan
On 2014-01-12 13:58:10
I have worked with cotton hands until now, but I am satisfied with the outstanding durability without burning after doing this.
This review is about item#08292873.
For handling heated products
1
From Japan
On 2009-09-05 03:32:49
I think that heat resistance is a bit harsh.
This review is about item#08292873.