Buy more than* S$200* and get FREE SHIPPING

  • Pike Welding Protection Equipment, Apron
  • Pike Welding Protection Equipment, Apron
  • Pike Welding Protection Equipment, Apron
  • Pike Welding Protection Equipment, Apron

Pike Welding Protection Equipment, Apron PYR-MK

5.00 (1)
Item.#
08292891
Mfr.#
PYR-MK
Package Qty.
1Sheet
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Total Length (cm)
940
Body Weight (g)
290
TRUSCO Part Number
124-9533
Lower Width (cm)
580
Mixing Ratio (%)
Aramid fiber 50, flame-proof fiber 50
Size
One Size Fits All
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In arc welding machine and plasma cutting machine, used at the time of repair work such as agricultural machinery.
5
From Japan
On 2016-03-02 23:00:55
Because it was used in the previous company, it was to be used at home in the workplace, easy to work lightly.
This review is about item#08292891.