Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pike Welding Protection Equipment, Leg Covers
  • Pike Welding Protection Equipment, Leg Covers
  • Pike Welding Protection Equipment, Leg Covers
  • Pike Welding Protection Equipment, Leg Covers

Pike Welding Protection Equipment, Leg Covers PYR-AK

4.00 (1)
Item.#
08292907
Mfr.#
PYR-AK
Package Qty.
1Pair
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Overall Length (cm)
32
Body Weight (g)
190
TRUSCO Part Number
124-9797
Purpose
Welding and cutting work protective gear. Heat-resistant protective equipment for work.
Mixing Ratio (%)
Aramid fiber 50, flame-proof fiber 50
Thickness (mm)
1.6
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it for welding.
4
From Japan
On 2014-09-16 21:32:03
Because price was good, I got lost to purchase honestly, but sparks that fly at the time of welding sometimes pierce pants and decided to be safe. Spark is also shut out with truly blocking power! Although that is recommended, I am concerned that it is a bit long. Even though it was a bit shorter ... I thought.
This review is about item#08292907.