Buy more than* S$200* and get FREE SHIPPING

  • Pike Welding Protection Equipment, Arm Covers
  • Pike Welding Protection Equipment, Arm Covers
  • Pike Welding Protection Equipment, Arm Covers
  • Pike Welding Protection Equipment, Arm Covers

Pike Welding Protection Equipment, Arm Covers PYR-UK

5.00 (1)
Item.#
08292916
Mfr.#
PYR-UK
Package Qty.
1Set
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
2014 TRUSCO Published Page
2-2588
Mixing Ratio (%)
50 aramid fiber, flame-resistant fiber 50
Thickness (mm)
1.6
Purpose
Welding and cutting work protective gear. Heat-resistant protective equipment for work.
Overall Length (cm)
38
Body Weight (g)
170
TRUSCO Part Number
124-9754
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Arc welding machine and plasma cutting machine, used during repair work of agricultural machinery etc.
5
From Japan
On 2016-03-02 23:12:24
Since it used to be used by the company before, it decided to use in the workplace at home, it is light and easy to work.
This review is about item#08292916.