Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cow Split Leather Boots Protector
  • Cow Split Leather Boots Protector
  • Cow Split Leather Boots Protector

Cow Split Leather Boots Protector TYK-AK

4.00 (1)
Item.#
08292925
Mfr.#
TYK-AK
Package Qty.
1Pair
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Length (cm)
20
Weight (g)
310
Material
Cow split leather
Specification
Fastening band / 3 bands fastening type
Purpose
Welding, steel, machinery
Width (cm)
(Suspension) 31
Thickness (mm)
1.7(+/-0.2)
TRUSCO Part Number
253-8466
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For welding work
4
From Japan
On 2016-10-09 20:05:18
I used to remove the Velcro before. I think that it is reliable because there is never going to be selfish, but the belt type feels troublesome to detach.
This review is about item#8292925.