Buy more than* S$200* and get FREE SHIPPING

  • Cow Split Leather Protector Apron
  • Cow Split Leather Protector Apron
  • Cow Split Leather Protector Apron

Cow Split Leather Protector Apron TYK-MK

4.14 (7)
Item.#
08292943
Mfr.#
TYK-MK
Package Qty.
1Sheet
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (cm)
95
Weight (g)
575
Material
Cow split leather
TRUSCO Part Number
253-8474
Application
Welding, steel, machinery
Width (cm)
55
Thickness (mm)
1.4(+/-0.2)
Caution 2
The color of the product may differ due to each customer's computer specifications.Please take note.
Specification
Uses 1.4mm cow split leather (+/- 0.2mm) shawl string, belt string, cow split leather
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Essential items when using welding work flux wire
5
From Japan
On 2017-09-16 14:19:51
Because the binding of the string does not work at all, I attached a stop to stop it. It is perfect. I have a question, but I do not know how to use two Anoko ironworks.
This review is about item#8292943.
Welding operation
5
From Japan
On 2017-07-10 22:52:56
Flexibility, durability, ◎. I think that sewing likes even if there are more guts, once you use it can not be changed to any other! Make it cheaper! It is!
This review is about item#8292943.
When welding
3
From Japan
On 2017-05-30 11:17:07
I bought three of this time, but one of them got the opposite from the pocket. I was stuck downward on the back side (body side), probably the lower half fabric was sewn in the opposite direction ... Other than that there is no problem. .
This review is about item#8292943.
During welding operation
4
From Japan
On 2016-06-29 00:18:27
Purchased with arm cover. I tried to wear it I was not concerned about the weight I was able to work without feeling cramped without feeling cramped by me. However, I think that there was room for improvement even if it was also in other reviews, the string is delicate and easy to cut.
This review is about item#08292943.
Welding operation
5
From Japan
On 2015-09-02 18:20:46
Compared to the previously purchased flameproof apron, it is not easy to puncture the hole, it's nice, I do not mind being too heavy. However, because the part of the ring on which the cord is hung is easy to slip, the string is easy to unravel it is a little more, although it is easy to tie it tightly if the string is long
This review is about item#08292943.
Welding operation
2
From Japan
On 2012-08-03 21:01:13
The seam thread got frayed in 4 days after use. If it is called for welding, can not you do it as it is?
This review is about item#08292943.
Used during welding operation.
5
From Japan
On 2012-01-17 22:18:01
Easy because the material is soft and tough! Good because you can focus on work !!
This review is about item#08292943.