Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cow Split Leather Bag for Welding Rod
  • Cow Split Leather Bag for Welding Rod
  • Cow Split Leather Bag for Welding Rod

Cow Split Leather Bag for Welding Rod TYK-BI

3.00 (2)
Item.#
08292952
Mfr.#
TYK-BI
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (cm)
30
Weight (g)
100
Material
Cowhide (use domestically produced ones)
TRUSCO Part Number
253-8482
Application
Welding
Width (cm)
9
Thickness (mm)
1.5(+/-0.1)
Caution 2
The color of the product may differ due to each customer's computer specifications.Please take note.
Specification
Belt Loop top of back (1.5mm cow split leather)
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When stored
3
From Japan
On 2016-11-21 10:02:52
It is good for keeping soft for leather goods. It is saved if it is a little cheaper.
This review is about item#8292952.
Under consideration for purchase
3
From Japan
On 2010-08-24 13:58:33
I guess the price is a bit cheaper ...
This review is about item#08292952.